ATLAS

ATLAS Safety boot SL825 XP blue S1P size 37

  • ERIKS:13308520
  • Manufacturer:4043692282152
Image 1
Shank: Microfibre
Lining: active-X functional lining – breathable, moisture-regulating and quick drying
Footbed: Replaceable, anatomically shaped and pressure-relieving insole
Outsole: MPU® INNOFLEX SYSTEM® – high degree of comfort thanks to optimum cushioning and non-slip tread
Midsole: XP® midsole, metal-free
Protective cap: Aluminium
Safety category: S1P
Material of cap: Aluminium
Material of shoes upper: Microfibre
Material of outsole: MPU
Metal-free: No
Leather-free: Yes
Other standard: DGUV 112-191 - SRC
Approval mark: ESD
Save to list

€136.32/ pairexcl. VAT

€164.95incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ATLAS
Series
SL 825 XP