ATLAS

Safety shoe SL825 XP S1P

Shank: Microfibre
Lining: active-X functional lining – breathable, moisture-regulating and quick drying
Footbed: Replaceable, anatomically shaped and pressure-relieving insole
Outsole: MPU® INNOFLEX SYSTEM® – high degree of comfort thanks to optimum cushioning and non-slip tread
Midsole: XP® midsole, metal-free
Protective cap: Aluminium
Safety category: S1P
Material of cap: Aluminium
Material of shoes upper: Microfibre
Material of outsole: MPU
Metal-free: No
Leather-free: Yes
Other standard: DGUV 112-191 - SRC
Approval mark: ESD
Image 1
14 of Safety shoe SL825 XP S1P
ProductAvailablePriceexcl. VAT