ASECOS

ASECOS PE tipping container KB, 750l, blue

  • ERIKS:12974886
  • Manufacturer:4250101103872
Image 1
Tilting container model KB

•     Stable and seamless finish
Made from PE, no corrosion.
Weather-resistant design.
•     Easy handling
Low net weight.
Robust surface, easy to clean.
•     Lots of uses
Transport and provision of granules, grit etc.
Collection of waste, packaging.
Liquid tight.
•    Standard colour: blue
Also available in green, red and grey on request.



Tilting container type KB
•     Sub-frame with clearance for forklifts
Forklift pockets WxH (mm): 170x80.
•     Tipping process
Immediate tipping without locking, as centre of gravity lies in front of the fork tips.
Integrated spring mechanism, tipping mechanism limited to approx. 90°.
Container protected from mechanical damage.
Save to list

€1,442.99/ pieceexcl. VAT

€1,746.02incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Volume
750 l
Height
890 mm
Colour
Blue
Width
1150 mm
Depth
1650 mm
Weight
75 kg
Load Capacity
250 kg