ASECOS

Tipping container model KB

Tilting container model KB

•     Stable and seamless finish
Made from PE, no corrosion.
Weather-resistant design.
•     Easy handling
Low net weight.
Robust surface, easy to clean.
•     Lots of uses
Transport and provision of granules, grit etc.
Collection of waste, packaging.
Liquid tight.
•    Standard colour: blue
Also available in green, red and grey on request.



Tilting container type KB
•     Sub-frame with clearance for forklifts
Forklift pockets WxH (mm): 170x80.
•     Tipping process
Immediate tipping without locking, as centre of gravity lies in front of the fork tips.
Integrated spring mechanism, tipping mechanism limited to approx. 90°.
Container protected from mechanical damage.
Image 1
  • 1
  • 1
1 of Tipping container model KB
ProductVolume [l]Height [mm]AvailablePriceexcl. VAT