ASECOS

ASECOS Feed hopper, steel

  • ERIKS:12974997
  • Manufacturer:4250101103964
Image 1
Barrel funnel made of steel

•     Secure and easy filling
For application with 200 l barrels
Made of environmentally friendly, weather resistant polyethylene or powder coated sheet steel



•     Large are for safe filling
funnel capacity 30 litres, for pouring large amounts of liquid easily.
•     Stable steel-sheet design, powder coated RAL 5010
External dimensions Ø x H (mm): approx. 650 x 135.
Internal dimensions Ø x H (mm): approx. 620 x 135.

Save to list

€168.95/ pieceexcl. VAT

€204.43incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Material
Metal
Volume
30 l
Outer diameter spout
650 mm
Total height
135 mm