• Secure and easy filling
For application with 200 l barrels
Made of environmentally friendly, weather resistant polyethylene or powder coated sheet steel
• Large are for safe filling
funnel capacity 30 litres, for pouring large amounts of liquid easily.
• Stable steel-sheet design, powder coated RAL 5010
External dimensions Ø x H (mm): approx. 650 x 135.
Internal dimensions Ø x H (mm): approx. 620 x 135.

| Product | Material | Volume [l] | Outer diameter spout [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Feed hopper, steel | Metal | 30 | 650 | €168.95/piece |