ASAHI

ASAHI Check valve Series: 33 PVDF/PTFE Disc Straight PN10 Flange 75mm DN65

  • ERIKS:12478928
Image 1
This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.
Save to list
Not available in webshop
Estimated delivery date - 30/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
33
Construction type
Straight
Housing material
PVDF
Nominal inner diameter
DN65
External tube diameter of connection
75 mm
Connection
Flange
Pressure rating
PN10
Valve shape
Flap
Sealing
PTFE
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
120 °C