| Product | Nominal inner diameter | External tube diameter of connection [mm] | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Check valve Series: 33 PVDF/PTFE Disc Straight PN10 Flange 32mm DN25 | DN25 | 32 | PN10 | Not available in the webshop | |
| Check valve Series: 33 PVDF/PTFE Disc Straight PN10 Flange 63mm DN50 | DN50 | 63 | PN10 | Not available in the webshop | |
| Check valve Series: 33 PVDF/PTFE Disc Straight PN10 Flange 40mm DN32 | DN32 | 40 | PN10 | Not available in the webshop | |
| Check valve Series: 33 PVDF/PTFE Disc Straight PN10 Flange 75mm DN65 | DN65 | 75 | PN10 | Not available in the webshop | |
| Check valve Series: 33 PVDF/PTFE Disc Straight PN6 Flange 160mm DN150 | DN150 | 160 | PN6 | Not available in the webshop | |
| Check valve Series: 33 PVDF/PTFE Disc Straight PN6 Flange 110mm DN100 | DN100 | 110 | PN6 | Not available in the webshop | |
| Check valve Series: 33 PVDF/PTFE Disc Straight PN10 Flange 50mm DN40 | DN40 | 50 | PN10 | Not available in the webshop | |
| Check valve Series: 33 PVDF/PTFE Disc Straight PN10 Flange 90mm DN80 | DN80 | 90 | PN10 | Not available in the webshop | |
| Check valve Series: 33 PVDF/PTFE Disc Straight PN10 Flange 25mm DN20 | DN20 | 25 | PN10 | Not available in the webshop | |
| Check valve Series: 33 PVDF/PTFE Disc Straight PN10 Flange 20mm DN15 | DN15 | 20 | PN10 | Not available in the webshop | |
| Check valve Series: 33 PVDF/PTFE Disc Straight PN6 Flange 140mm DN125 | DN125 | 140 | PN6 | Not available in the webshop | |
| Check valve Series: 33 PVDF/PTFE Disc Straight PN4 Flange 225mm DN200 | DN200 | 225 | PN4 | Not available in the webshop |