




€53.10/ pieceexcl. VAT
€64.25incl. VAT
11 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Width | 50 mm |
Length | 15 m |
Thickness | 3 mm |
Temperature resistance | from 0 to 85 °C |
Self-extinguishing | Yes |
Colour | Grey |
Norm | ISO 11925-2/B-s3-d0 |