Products
Brands
About Eriks
Customer service
BE - English
Home
Insulation tape AF - HT - SH -...
Insulation tape AF - HT - SH - NH(adhesive)
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
50
4
Length [m]
15
4
Thickness [mm]
3
4
Colour
Log in to see your specific pricing.
Log in
4
of
Insulation tape AF - HT - SH - NH(adhesive)
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Insulation tape AF black 50x3mm 15m
€71.10
/
piece
Insulation tape SH grey 50x3mm 15m
€53.10
/
piece
Insulation tape HT black 50x3mm 15m
€145.50
/
piece
Insulation tape adhesive NH 50x3mm 15m
€99.80
/
piece
Log in