ARMAFLEX

ARMAFLEX Insulation tape HT black 50x3mm 15m

  • ERIKS:11250033
Image 1
Image 2
Image 1
Image 2
Save to list

€145.50/ pieceexcl. VAT

€176.06incl. VAT

9 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARMAFLEX
Width
50 mm
Length
15 m
Thickness
3 mm
Temperature resistance
from -50 to 85 °C
Self-extinguishing
Yes
Colour
Black