




€71.10/ pieceexcl. VAT
€86.03incl. VAT
107 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARMAFLEX |
Width | 50 mm |
Length | 15 m |
Thickness | 3 mm |
Temperature resistance | from -50 to 85 °C |
Self-extinguishing | Yes |
Colour | Black |
Norm | ISO 11925-2/B-s3-d0 |