ARMAFLEX

ARMAFLEX Insulation tape adhesive NH 50x3mm 15m

  • ERIKS:12149198
Image 1
Image 2
Image 1
Image 2
Save to list

€99.80/ pieceexcl. VAT

€120.76incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARMAFLEX
Width
50 mm
Length
15 m
Thickness
3 mm
Temperature resistance
from -50 to 85 °C
Self-extinguishing
Yes
Norm
ISO 11925-2/E