




€3,591.25/ pieceexcl. VAT
€4,345.41incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Series | 55.921 |
Type | 15560 |
Norm | ISO 4126-1 |
Model | Spring-loaded safety valve |
Construction type | Right-angled |
Housing material inlet side | Stainless steel |
Material quality inlet side | 1.4408 |
Housing material outlet side | Stainless steel |
Material quality outlet side | 1.4408 |
Nominal inner diameter inlet side | DN50 |
Connection inlet side | Flange |
Pressure rating inlet side | PN40 |
Standard connection inlet side | EN 1092-1 |
Nominal inner diameter outlet side | DN50 |
Connection outlet side | Flange |
Pressure rating outlet side | PN40 |
Standard connection outlet side | EN 1092-1 |
Flange finish | Raised face |
Adjustment range | from 4.5 to 8.5 bar |
Blow-off characteristic | Low-lifting |
Valve bore | 29 mm |
Valve lifter | Closed |
Gastight valve | Yes |
Spring cap, closed | Yes |
Material spring bonnet | 1.4408 |
Material disc | 1.4571 |
Seat material | 1.4571 |
Sealing | Metal |
Bellows seal | No |
Spring material | 1.4310 |
Spindle material | 1.4571 |
Medium temperature | from -60 to 400 °C |