| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 7.00 - 10.00 barg PN40 DN15 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 1.00 - 1.40 barg PN40 DN15 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 10.0 - 16.00 barg PN40 DN15 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 1.90 - 2.50 barg PN40 DN15 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 33.00 - 40.00 barg PN40 DN15 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 0.50 - 1.00 barg PN40 DN15 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 16.00 - 25.00 barg PN40 DN15 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 5.00 - 7.00 barg PN40 DN15 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 25.00 - 33.00 barg PN40 DN15 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 2.50 - 3.50 barg PN40 DN15 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 1.40 - 1.90 barg PN40 DN15 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 0.30 - 0.50 barg PN40 DN15 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 3.50 - 5.00 barg PN40 DN15 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 34.00 - 40.00 barg PN40 DN50 | | This product is no longer offered |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 13.00 - 17.00 barg PN40 DN50 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 0.40 - 0.60 barg PN40 DN50 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 2.50 - 3.20 barg PN40 DN50 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 0.60 - 1.20 barg PN40 DN50 | | Not available in the webshop |
| Spring-loaded safety valve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 1.20 - 1.80 barg PN40 DN50 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 17.00 - 23.00 barg PN40 DN50 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 3.20 - 4.50 barg PN40 DN50 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 4.50 - 8.50 barg PN40 DN50 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 8.50 - 13.00 barg PN40 DN50 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 23.00 - 34.00 barg PN40 DN50 | | Not available in the webshop |
| Spring-loaded safetyvalve Type 15560 series 55.921 stainless steel gastight closed bonnet closed lever adjustment range 1.80 - 2.50 barg PN40 DN50 | | Not available in the webshop |