ARI

ARI Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 0.8 - 2.5 bar PN40 DN32

  • ERIKS:11812650
Image 1
Image 2
Image 1
Image 2
Accurate and reliable pressure reducing valve with pressure relief and sealing bellow for industrial applications. Through five drives and 3 springs to achieve. A wide range is For applications with a temperature higher than 100 ° C, the use of a water vessel necessary.
Purpose
steam, gases and liquids
Maximum druk40
bar Maximum temperature 350 ° cell
Maximum pressure ratio 25: 1
pressure range AandrijvingVeernr
0.2 - 0.6 bar DMA 400 04
0.5 - 1.2 bar DMA 250 04 <.. BR> 0.8 to 2.5 barDMA 160 07
2.0 to 5.0 bar DMA 80 07
4.5 - 10bar DMA 40 07
8,0 - 16bar DMA 4010
Capacity
- Capacity Chart on request
Installation instructions
- mount in a horizontal pipeline with the actuator down
Save to list

€3,601.45/ pieceexcl. VAT

€4,357.75incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
35.701
Type
1909
Model
Direct-acting
Connection
Flange
Nominal inner diameter
DN32
Capacity type
Standard
Kvs value
12.5 m³/h
Pressure rating
PN40
Reduced pressure range
from 0.8 to 2.5 bar
Maximum inlet pressure
25 bar
Medium temperature
from -10 to 350 °C
Housing material
Steel
Material quality
1.0619+N
Material disc
1.4021+QT
Seat material
1.4021+QT
Membrane material
EPDM
Spring material
Spring steel
With couplers
No
With pressure gauge
No
Backflow preventer
No