Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 0.8 - 2.5 bar PN40 DN25 DN25 Standard 8 €3,499.45 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 2.0 - 5.0 bar PN40 DN100 DN100 Standard 125 €8,670.00 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 2.0 - 5.0 bar PN40 DN50 DN50 Standard 32 €5,206.25 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 8.0 - 16.0 bar PN40 DN20 DN20 Standard 5 €3,190.05 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 0.5 - 1.2 bar PN40 DN65 DN65 Standard 50 €5,886.25 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 8.0 - 16.0 bar PN40 DN25 DN25 Standard 8 €3,318.40 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 4.5 - 10.0 bar PN40 DN50 DN50 Standard 32 €4,798.25 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 0.8 - 2.5 bar PN40 DN40 DN40 Standard 20 €3,876.00 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 4.5 - 10.0 bar PN40 DN65 DN65 Standard 50 €5,185.00 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 2.0 - 5.0 bar PN40 DN15 DN15 Standard 3.2 €3,445.05 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 0.2 - 0.6 bar PN40 DN15 DN15 Standard 3.2 €4,322.25 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 0.8 - 2.5 bar PN40 DN32 DN32 Standard 12.5 €3,601.45 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 0.5 - 1.2 bar PN40 DN80 DN80 Standard 80 €7,416.25 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 8.0 - 16.0 bar PN40 DN40 DN40 Standard 20 €3,723.00 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 2.0 - 5.0 bar PN40 DN20 DN20 Standard 5 €3,473.95 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 0.2 - 0.6 bar PN40 DN20 DN20 Standard 5 €4,386.00 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 8.0 - 16.0 bar PN40 DN32 DN32 Standard 12.5 €3,438.25 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 8.0 - 16.0 bar PN40 DN65 DN65 Standard 50 €5,227.50 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 4.5 - 10.0 bar PN40 DN100 DN100 Standard 125 €8,687.00 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 0.5 - 1.2 bar PN40 DN100 DN100 Standard 125 €8,993.00 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 0.2 - 0.6 bar PN40 DN32 DN32 Standard 12.5 €4,636.75 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 0.8 - 2.5 bar PN40 DN80 DN80 Standard 80 €6,991.25 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 0.8 - 2.5 bar PN40 DN65 DN65 Standard 50 €5,448.50 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 8.0 - 16.0 bar PN40 DN80 DN80 Standard 80 €6,825.50 / piece Pressure reducing valve Type 1909 series 35.701 steel/EPDM reduced pressure range 8.0 - 16.0 bar PN40 DN50 DN50 Standard 32 €4,845.00 / piece