




€22.39/ per boxexcl. VAT
€27.09incl. VAT
10 In stock - Available while stock lasts - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.39 | - |
5+ | €21.10 | 5.75% |
10+ | €18.53 | 17.24% |
20+ | €17.88 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | TouchNTuff® |
Type | 92-500 |
Material | Nitrile |
Glove size | L |
Sterile | No |
Powdered | Yes |
Antistatic | Yes |
Latex-free | No |
Silicone-free | Yes |
Length | 240 cm |
Packaging | Box with 100 pieces |
Thickness | 0.11 mm |
Finger Thickness | 0.14 mm |
Colour | Green |
Approvals | Category III, EN ISO 374-1:2016, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374:2003, FDA21 CFR 177-2600-US Food Contact Approved, Food Type: Rubber, ISO 18889:2019, ISO 9001 |
AQL (Acceptable Quality Level) | 1.5 |
Cuff Style | Beaded |
Internal Glove Surface | Chlorinated, Powdered, Silicone Free |
External Glove Surface | Textured Fingers |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate (ZDBC) |
Category III | Yes |
EN 420:2003 + A1:2009 | Yes |
EN ISO 374-5:2016 | Yes |