ANSELL

Glove disposable TouchNTuff® 92-500

Description
Resists a greater variety of industrial chemicals for longer periodsthan any other nitrile disposable gloves. TouchNTuff offers up tofour times the puncture resistance of comparable natural-latex gloves, and three times the resistance of similar neoprene gloves. Contains no natural rubber proteins, which means no risk of Type I allergies for the wearer. Highly versatile and suitable for many different uses. TouchNTuff is anti-staticity tested (EN 1149-1 & 1149-3) and meets the requirements defined in EN 1149 variety of aplications.

Ideal Applications
  • Chemical handling
  • Laboratory analysis
  • Pharmaceuticals
  • Paint and spray shops
  • Printing industry
  • Electronics
  • Light assembly tasks
  • Light assembly of oil-coated pieces
  • Glass manufacturing
  • Handling of cytostatics
  • Intricate parts handling
Chemical protection : EN374:2003; EN ISO 374-1:2016 TYPE B JKPT
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016 VIRUS
Image 1
Image 2
Image 1
Image 2
  • 1
  • 1
  • 1
1 of Glove disposable TouchNTuff® 92-500
ProductGlove sizeLength [cm]PackagingAvailablePriceexcl. VAT