




€0.96/ pairexcl. VAT
€1.16incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.33 | - |
12+ | €1.16 | 13.00% |
72+ | €1.09 | 18.00% |
144+ | €0.96 | 28.00% |
288+ | €0.92 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | VersaTouch® |
Type | 87-195 |
Series | VersaTouch® |
Type | 87-195 |
Type | Cleaning |
Glove size | 6.5-7 |
Material | Natural latex |
Liner Material | Cotton flock |
Colour | Blue |
Coating material | Natural latex |
Coating Colour | Blue |
Thickness | 0.35 mm |
Length | 305 mm |
Cuff Style | Straight |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 1010X |
EN ISO 374-1:2016 | KLT |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
EN 421:2010 | Yes |
Approvals | CE Number, EN 374:2003, EN ISO 374-1:2016, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 421:2010, Food Type: Rubber, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins, Zinc Diethyldithiocarbamate |