Products
Brands
About Eriks
Customer service
BE - English
Home
Glove VersaTouch® 87-195
Glove VersaTouch® 87-195
Description
General purpose natural rubber latex cleaning glove. 0.35mm thick for outstanding sensitivity.
Ideal Applications
Poultry processing
Beef and pig processing
Fish processing
Janitorial use
Cleaning
Chemical protection : EN374:2003
Micro-organisms protection : EN374:2003
Mechanical protection : EN388:2003 X010
Radioactive-contamination : EN421
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Series
VersaTouch®
4
Type
87-195
4
Type
Cleaning
3
Food Contact
1
Glove size
Material
Liner Material
Colour
Coating material
Thickness [mm]
Length [mm]
Cuff Style
Latex-free
Silicone-free
Antistatic
Approvals
Log in to see your specific pricing.
Log in
4
of
Glove VersaTouch® 87-195
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Gloves 87-195 AlphaTec Size 7.5-8
€0.96
/
pair
Gloves 87-195 AlphaTec Size 6.5-7
€0.96
/
pair
Glove Versatouch 87-195 size 8,5-9
€1.18
/
pair
Gloves 87-195 AlphaTec Size 9.5-10
This product is no longer offered
Log in