




€4.14/ pairexcl. VAT
€5.01incl. VAT
Sold per: 12Min. order: 12
84 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Glove size | 9.5 |
Material | Cotton flock |
Liner Material | Cotton flock |
Colour | Black |
Coating Colour | Black |
Thickness | 0.8 mm |
Length | 320 mm |
Cuff Style | Beaded |
Silicone-free | Yes |
Antistatic | No |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |