Products
Brands
About Eriks
Customer service
BE - English
Home
Glove AlphaTec™ 87-118
Glove AlphaTec™ 87-118
High resistance to water based chemicals.
Good resistance to abrasion.
Resistant and flexible, suitable for many industrial applications.
Flock lined 100% cotton.
AQL 0.65
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Glove size
10.5
1
7.5
1
8.5
1
9.5
1
Material
Cotton flock
4
Liner Material
Cotton flock
4
Colour
Thickness [mm]
Length [mm]
Cuff Style
Silicone-free
Antistatic
Log in to see your specific pricing.
Log in
4
of
Glove AlphaTec™ 87-118
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Gloves 87-118 AlphaTec Size 9.5
€4.14
/
pair
Gloves 87-118 AlphaTec Size 8.5
€4.14
/
pair
Gloves 87-118 AlphaTec Size 7.5
€4.14
/
pair
Gloves 87-118 AlphaTec Size 10.5
This product is no longer offered
Log in