




€10.40/ pairexcl. VAT
€12.58incl. VAT
Sold per: 12Min. order: 12
12 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.95 | - |
12+ | €10.40 | 13.00% |
36+ | €9.80 | 18.00% |
72+ | €8.60 | 28.00% |
144+ | €8.31 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Powerflex® |
Type | 80-400 |
Series | Powerflex® |
Type | 80-400 |
Type | Cold protection |
Glove size | 11 |
Material | Acrylic terry loop |
Colour | Hi Vis Yellow / Blue |
Liner Colour | Hi Vis Yellow |
Coating material | Natural rubber latex |
Coating Colour | Blue |
Gauge | 7 |
Length | 250 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 2231C |
EN 407:2004 | X2XXXX |
EN 511:2006 | 020 |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 4, CE Number, ANSI Cut A3, EN 388:2003, EN 388:2016 +A1:2018, EN407:2020, EN 407:2004, EN 420:2003 + A1:2009, EN 511:2006, EN ISO 21420:2020, EN 388:2016, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Dithiocarbamate, Natural rubber proteins, Zinc 2-mercaptobenzothiazole |