Products
Brands
About Eriks
Customer service
BE - English
Home
Glove PowerFlex® 80-400 blue a...
Glove PowerFlex® 80-400 blue and bright yellow
80-100 Powerflex® Heavy duty gloves with dipped coating on seamless liner. Natural rubber dipped coating on a seamless terry loop acrylic liner. Palm coated. Knitwrist. Length 250-295 mm (10-12 inch). Hi Viz yellow/blue.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Series
Powerflex®
5
Type
80-400
5
Type
Cold protection
5
Glove size
Material
Coating material
Gauge
Length [mm]
Cuff Style
Latex-free
Silicone-free
Antistatic
Approvals
Log in to see your specific pricing.
Log in
5
of
Glove PowerFlex® 80-400 blue and bright yellow
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Gloves 80-400 ActivArmr Size 10
€7.81
/
pair
Gloves 80-400 ActivArmr Size 9
€10.40
/
pair
Gloves 80-400 ActivArmr Size 11
€10.40
/
pair
Gloves 80-400 ActivArmr Size 7
€10.40
/
pair
Gloves 80-400 ActivArmr Size 8
€10.40
/
pair
Log in