




€24.32/ pairexcl. VAT
€29.43incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.78 | - |
12+ | €29.39 | 13.00% |
24+ | €27.70 | 18.00% |
36+ | €24.32 | 28.00% |
72+ | €23.48 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Vantage® |
Type | 70-765 |
Series | Vantage® |
Type | 70-765 |
Type | Cut protection |
Glove size | 8 |
Material | Aramid fibre |
Colour | Grey |
Liner Colour | Grey |
Coating Colour | Grey |
Gauge | 10 |
Length | 235 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category III | Yes |
Norm | CE category 3 |
EN 388:2016 | 4X43D |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, EN 407:2004, CE Number, EN 420:2003 + A1:2009, ANSI ABR 5, ANSI Cut A5, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins |