Products
Brands
About Eriks
Customer service
BE - English
Home
Glove Vantage® 70765 cut resis...
Glove Vantage® 70765 cut resistant green/grey
Beschreibung
70-700 Vantage High cut resistant knitted glove. Medium weight. Contains Kevlar fibre. Leather palm. Length 240-270 mm (9-11 inch). Green.
Ideal Applications
Press & stamping
Handling heavy and oily metal pieces
Handling sharp or irregular-edged metal parts
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Series
Vantage®
4
Type
70-765
4
Type
Cut protection
4
Glove size
Material
Gauge
Length [mm]
Cuff Style
Latex-free
Silicone-free
Antistatic
Approvals
Log in to see your specific pricing.
Log in
4
of
Glove Vantage® 70765 cut resistant green/grey
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Gloves 70-765 ActivArmr Size 10
€24.32
/
pair
Gloves 70-765 ActivArmr Size 11
€27.80
/
pair
Gloves 70-765 ActivArmr Size 8
€24.32
/
pair
Gloves 70-765 ActivArmr Size 9
€24.32
/
pair
Log in