




€12.93/ pairexcl. VAT
€15.65incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.93 | - |
12+ | €11.25 | 13.00% |
72+ | €10.60 | 18.00% |
144+ | €9.31 | 28.00% |
288+ | €8.99 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 58-270 |
Series | AlphaTec® |
Type | 58-270 |
Type | Chemical protection |
Glove size | 6 |
Material | Nitrile |
Liner Material | Nylon |
Colour | Grey / White |
Liner Colour | White |
Coating material | Nitrile |
Coating Colour | Grey |
Length | 300 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 3121A |
EN ISO 374-1:2016 | JKLOPT |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 4, CE Number, EN 1149-1/2/3, EN 374:2003, EN 388:2003, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN 388:2016, Food Type: Rubber, ISO 18889:2019, ISO 18889:2019, EN I |
Possible Sensitizer Ingredients | Zinc Diethyldithiocarbamate |