ANSELL

Glove AlphaTec® 58-270

Description
Designed for light to medium chemical applications. Provides fantastic grip, even when used with oil & grease thanks to the Ansell Grip Technology™. Antistatic according to EN1149.

Ideal Applications
  • Maintenance
  • Light assembly in chemical environments
  • Chemical handling
  • Handling objects coated in grease and oils
  • Refining - Oil & Petrol
Chemical protection : EN374:2003 JKL; EN ISO 374-1:2016 TYPE A JKLOPT
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016 VIRUS
Mechanical protection : EN388:2003 X131; EN388:2016 3131A
Image 1
Image 2
Image 1
Image 2
  • 5
  • 5
  • 5
5 of Glove AlphaTec® 58-270
ProductAvailablePriceexcl. VAT