ANSELL

ANSELL Gloves 42-445 ActivArmr Size 9

  • ERIKS:13777224
  • Manufacturer:076490439071
Image 1
Image 2
Image 1
Image 2
Designed for intermittent handling of hot objects up to 180°C. Provides high resistance to cuts, minor injuries and abrasion. Enhances grip on dry and oily surfaces. Comfortable & flexible: sweat absorbent non-woven felt inner.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
Flex®
Type
42-445
Series
Flex®
Type
42-445
Type
Protection against heat
Glove size
09
Material
Felt
Colour
Grey
Coating material
Nitrile
Length
240 mm
Norm
CE category 3