Products
Brands
About Eriks
Customer service
BE - English
Home
Glove Crusader Flex® 42445 gre...
Glove Crusader Flex® 42445 grey
Designed for intermittent handling of hot objects up to 180°C. Provides high resistance to cuts, minor injuries and abrasion. Enhances grip on dry and oily surfaces. Comfortable & flexible: sweat absorbent non-woven felt inner.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Series
ActivArmr®
1
Flex®
1
Type
42-445
2
Glove size
09
1
9
1
Material
Length [mm]
Cuff Style
Latex-free
Silicone-free
Antistatic
Approvals
Type
Coating material
Log in to see your specific pricing.
Log in
2
of
Glove Crusader Flex® 42445 grey
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Gloves 42-445 ActivArmr Size 9
This product is no longer offered
Gloves 42-445 ActivArmr Size 9
Log in to view the price
Log in