




| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.06 | - |
12+ | €18.32 | 13.00% |
36+ | €17.27 | 18.00% |
72+ | €15.16 | 28.00% |
144+ | €14.64 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr® |
Type | 42-445 |
Series | ActivArmr® |
Type | 42-445 |
Glove size | 9 |
Material | Non-Woven Polyester |
Colour | Grey |
Liner Colour | Grey |
Coating Colour | Grey |
Length | 235 mm |
Cuff Style | Gauntlet |
Latex-free | No |
Silicone-free | Yes |
Antistatic | No |
Category III | Yes |
EN 388:2016 | 2241B |
EN 407:2004 | X2XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE Number, ANSI Cut A2, EN 388:2003, EN 388:2016 +A1:2018, EN407:2020, EN 407:2004, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN 388:2016, Category III, REACH Compliant |