




€6.88/ pairexcl. VAT
€8.32incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.55 | - |
12+ | €8.31 | 13.00% |
72+ | €7.83 | 18.00% |
144+ | €6.88 | 28.00% |
288+ | €6.64 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Glove size | 7.5 |
Material | Cotton |
Liner Material | Cotton |
Colour | Yellow / White |
Liner Colour | White |
Coating material | PVC |
Coating Colour | Yellow |
Length | 241 mm |
Cuff Style | Slip-on |
Silicone-free | No |
Antistatic | No |
Category II | Yes |
EN 420:2003 + A1:2009 | Yes |