Products
Brands
About Eriks
Customer service
BE - English
Home
Glove KSR® 22515 oil-repellent...
Glove KSR® 22515 oil-repellent yellow
Vinyl coated glove is extremely comfortable for long-wearing light-duty work
Interlock knit lining stretches to a comfortably snug, sensitive fit
Outwears 8-ounce cotton gloves by at least 6-to-1
Coating breathes for ventilation while providing superior grip and liquid repellency
Launderable, won’t shrink, stiffen or lose grip
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Series
KSR®
3
Type
22-515
3
Glove size
10
1
7
1
7.5
1
8
1
9
1
Material
Liner Material
Coating material
Length [mm]
Cuff Style
Latex-free
Silicone-free
Antistatic
Approvals
Log in to see your specific pricing.
Log in
5
of
Glove KSR® 22515 oil-repellent yellow
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Gloves 22-515 KSR Size 7
€6.88
/
pair
Gloves 22-515 KSR Size 8
€6.88
/
pair
Gloves 22-515 KSR Size 8
€6.88
/
pair
Gloves 22-515 KSR Size 9
€6.88
/
pair
Gloves 22-515 KSR Size 10
€8.31
/
pair
Log in