




€8.31/ pairexcl. VAT
€10.06incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.55 | - |
12+ | €8.31 | 13.00% |
72+ | €7.83 | 18.00% |
144+ | €6.88 | 28.00% |
288+ | €6.64 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | KSR® |
Type | 22-515 |
Series | KSR® |
Type | 22-515 |
Glove size | 10 |
Material | Cotton |
Liner Material | Cotton |
Colour | Yellow / White |
Liner Colour | White |
Coating material | PVC |
Coating Colour | Yellow |
Length | 241 mm |
Cuff Style | Slip-on |
Latex-free | No |
Silicone-free | No |
Antistatic | No |
Category II | Yes |
EN 388:2016 | 2121A |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 3, ANSI Cut A1, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |