




€5.85/ pairexcl. VAT
€7.08incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.13 | - |
12+ | €7.07 | 13.00% |
72+ | €6.67 | 18.00% |
144+ | €5.85 | 28.00% |
288+ | €5.65 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-920 |
Series | HyFlex® |
Type | 11-920 |
Glove size | 11 |
Material | Nylon |
Liner Material | Nylon |
Colour | Blue |
Liner Colour | Blue |
Coating material | PU (Polyurethane) |
Coating Colour | Blue |
Gauge | 15 |
Length | 208 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 3131A |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 4, CE Number, ANSI Cut A1, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, Category II, REACH Compliant |