ANSELL

Glove HyFlex® 11-920

Description
With Ansell Grip Technology™. Microscopic channels in the coating guide away the oil resulting in a secure glove-to-surface contact. Allows the wearer to handle small and medium-sized components lightly coated with oil or lubricant in all confidence. Protects skin from oil contamination. Antistatic according to EN1149.

Ideal Applications
  • Assembly and finishing
  • Quality control
  • Metal fabrication
  • Assembly of white goods
  • Light metal fabrication and handling
  • General site & factory maintenance
Mechanical risks : EN388:2003 3131; EN388:2016 3131A
Image 1
Image 2
Image 1
Image 2
  • 5
  • 5
  • 1
  • 1
  • 1
  • 1
  • 1
5 of Glove HyFlex® 11-920
ProductAvailablePriceexcl. VAT