




Features an ultra lightweight liner with INTERCEPT TECHNOLOGY™ yarns that provides protects against cuts and lacerations
The liner also features ZONZ™ Comfort Fit technology for breathability and ergonomic movement
The palm-dipped coating and the FORTIX™ formulation in these lightweight cut-resistant gloves provide enhanced abrasion resistance and grip
To provide all four advanced performance technologies, including high cut protection, in a comfortable, flexible ultralight weight style, is a game changer for applications where workers have traditionally guarded against cut risks with heavier styles that limit their dexterity and breathability
€23.59/ pairexcl. VAT
€28.54incl. VAT
Sold per: 12Min. order: 12
96 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.11 | - |
12+ | €23.59 | 13.00% |
72+ | €22.23 | 18.00% |
144+ | €19.52 | 28.00% |
288+ | €18.84 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-541 |
Series | HyFlex® |
Type | 11-541 |
Glove size | 8 |
Material | Kevlar, Nylon, Spandex, Stainless steel |
Colour | Grey |
Liner Colour | Grey |
Coating material | Foamed nitrile |
Coating Colour | Grey |
Gauge | 18 |
Length | 196 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Touchscreen Compatible | Yes |
Category III | Yes |
EN 388:2016 | 4X21D |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016, EN 388:2003, EN 407:2004, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A4, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, Category III, REACH Compliant |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate, Zinc 2-mercaptobenzothiazole |