Description
These HyFlex 11-541 cut-resistant gloves optimize the convergence of protection and performance. It features an 18G ultralight weight liner with INTERCEPT TECHNOLOGY™ yarns that provides ANSI cut 4
The liner also features ZONZ™ Comfort Fit technology for breathability and ergonomic movement
The palm-dipped coating and the FORTIX™ formulation in these lightweight cut-resistant gloves provide enhanced abrasion resistance and grip
To provide all four advanced performance technologies, including ANSI cut 4, in a comfortable, flexible ultralight weight style, is a game changer for applications where workers have traditionally guarded against cut risks with heavier styles that limit their dexterity and breathability
Standards and certifications
4X21D
4421
X1XXXX
EN 420:2003 + A1:2009;
Category III
REACH Compliant