




€15.57/ pairexcl. VAT
€18.84incl. VAT
Sold per: 72Min. order: 72
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.63 | - |
12+ | €18.82 | 13.00% |
36+ | €17.74 | 18.00% |
72+ | €15.57 | 28.00% |
144+ | €15.03 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Barrier® |
Type | 02-100 |
Series | Barrier® |
Type | 02-100 |
Type | Chemical protection |
Glove size | 8 |
Material | HPPE Laminated Film |
Liner Material | HPPE |
Colour | White |
Coating Colour | White |
Thickness | 0.062 mm |
Length | 380 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | No |
Category III | Yes |
EN ISO 374-1:2016 | ABCEFGHILMS |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE Number, EN 374:2003, EN 388:2003, EN 420:2003 + A1:2009, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, Category III, REACH Compliant |