Products
Brands
About Eriks
Customer service
BE - English
Home
Glove Barrier® 02-100 chemical...
Glove Barrier® 02-100 chemical protection white
Chemical resistant, 5 layer laminated glove. Hand-specific and ergonomic design. Wide Spectrum Resistance. 100% inspected.
Each glove is individually air-pressure tested.
Chemical protection : EN374:2003 ; EN ISO 374-1:2016 Type A ABCEFGHIMS
Micro-organisms protection : EN374:2003 ; EN ISO 374-5:2016
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Series
Barrier®
5
Type
02-100
5
Type
Chemical protection
5
Glove size
Material
Liner Material
Colour
Thickness [mm]
Length [mm]
Cuff Style
Latex-free
Silicone-free
Antistatic
Approvals
Log in to see your specific pricing.
Log in
5
of
Glove Barrier® 02-100 chemical protection white
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Gloves 02-100 AlphaTec Size 10
€15.57
/
pair
Gloves 02-100 AlphaTec Size 7
€18.82
/
pair
Gloves 02-100 AlphaTec Size 9
€15.57
/
pair
Gloves 02-100 AlphaTec Size 8
€15.57
/
pair
Gloves 02-100 AlphaTec Size 6
€15.09
/
pair
Log in