ANSELL

ANSELL Glove Versatouch 87-195 size 8,5-9

  • ERIKS:11802162
Image 1
Image 2
Image 1
Image 2
Description
General purpose natural rubber latex cleaning glove. 0.35mm thick for outstanding sensitivity.

Ideal Applications
  • Poultry processing
  • Beef and pig processing
  • Fish processing
  • Janitorial use
  • Cleaning
Chemical protection : EN374:2003
Micro-organisms protection : EN374:2003
Mechanical protection : EN388:2003 X010
Radioactive-contamination : EN421
Save to list

€1.18/ pairexcl. VAT

€1.43incl. VAT

Sold per: 144Min. order: 144

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.64

-

12+

€1.43

13.00%

72+

€1.34

18.00%

144+

€1.18

28.00%

288+

€1.14

30.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
VersaTouch®
Type
87-195
Series
VersaTouch®
Type
87-195
Type
Food Contact
Glove size
9
Colour
Blue