

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® EPDM Plus |
Type | 85-600 |
Series | AlphaTec® EPDM Plus |
Type | 85-600 |
Glove size | 11 |
Colour | Black/White |
Thickness | 0.51 mm |
Cuff Thickness | 0.51 |
Length | 800 mm |
Cuff Style | Beaded |
Sterile | No |
Latex-free | No |
External Glove Surface | Smooth |
AQL (Acceptable Quality Level) | 1.5 |
Category III | Yes |
EN 388:2016 | 3100A |
EN ISO 374-1:2016 | AMP |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE 0493, EN 374:2003, EN 388:2003, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 388:2016, Category III, UKCA 0321 |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate (ZDBC) |