Glove AlphaTec EPDM PLUS RABS 85-600
Port size:203mm/8”
Thickness:0.51mm/20 mil
- Enhanced features:AlphaTec®EPDM Isolator Gloves 85-600 feature dual-layered white material on black lining,easing visual breach detection
- Optimized durability:They can withstand repeated autoclave sterilization (up to 50 times), meaning fewer replacements
- Assured protection:Compliant with EN ISO 374 chemical resistance standards, they withstand hydrogen peroxide and common disinfecting chemicals
- Extended glove life:These RABS gloves also tolerate sustained oxygen, UV ray and ozone exposure
- Food handling compliance:These EPDM gloves adhere to FDA Food Contact regulation 21 CFR 177 (FDA Positive List) for Indirect Food Additives