ANSELL

ANSELL Glove AlphaTec 58-201 size 11

  • ERIKS:14519982
Image 1
Image 2
Image 1
Image 2
  • Enhanced Grip: AlphaTec® 58-201 chemical gloves feature Ansell Grip™ Technology, which provides a stronger and firmer grip in wet and oily environments.
  • Increased defense: These cold and heat resistant gloves are also designed to keep hands safe in temperatures from -40˚C to 250˚C while providing protection against chemicals.
  • Increased comfort: Thanks to their acrylic lining, the AlphaTec® 58-201 green safety gloves provide warmth in cold environments and slow heat transfer in contact heat applications.
  • Extra protection: These nitrile coated gloves guarantee superior chemical resistance, making them ideal for a variety of applications and environments
  • Antistatic
  • Coating material: Nitrile
  • Latex-free
  • Silicone-free
Save to list

€25.45/ pairexcl. VAT

€30.79incl. VAT

Sold per: 54Min. order: 54

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Glove size
11
Liner Material
Acrylic
Colour
Green / White
Liner Colour
White
Coating Colour
Green
Length
330 mm
Cuff Style
Gauntlet
Silicone-free
Yes
Antistatic
Yes
FoodContact
Yes