Glove AlphaTec™ 58-201 chemical protection
- Enhanced Grip: AlphaTec® 58-201 chemical gloves feature Ansell Grip™ Technology, which provides a stronger and firmer grip in wet and oily environments.
- Increased defense: These cold and heat resistant gloves are also designed to keep hands safe in temperatures from -40˚C to 250˚C while providing protection against chemicals.
- Increased comfort: Thanks to their acrylic lining, the AlphaTec® 58-201 green safety gloves provide warmth in cold environments and slow heat transfer in contact heat applications.
- Extra protection: These nitrile coated gloves guarantee superior chemical resistance, making them ideal for a variety of applications and environments
- Antistatic
- Coating material: Nitrile
- Latex-free
- Silicone-free