




€9.62/ pairexcl. VAT
€11.64incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.36 | - |
12+ | €11.62 | 13.00% |
72+ | €10.96 | 18.00% |
144+ | €9.62 | 28.00% |
288+ | €9.29 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-947 |
Series | HyFlex® |
Type | 11-947 |
Glove size | 9 |
Material | Fiber glass, Polyamide, Polyester |
Colour | Blue / Black |
Liner Colour | Black |
Coating Colour | Blue |
Gauge | 13 |
Length | 235 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | Yes |
Antistatic | No |
Category II | Yes |
EN 388:2016 | 4X42B |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2016 |
Possible Sensitizer Ingredients | Zinc Diethyldithiocarbamate |