ANSELL

Cut protection glove HyFlex® 11-947

DESCRIPTION
The Hyflex 11-947 gloves offer excellent levels of cut, abrasion and oil resistance in various dip geometries
The liner is made from Ansell INTERCEPT TECHNOLOGY® for excellent cut performance and comfort ISO Cut Level B
With FORTIX™ Technology for increased abrasion resistance
The microfinished nitrile coating also provides excellent levels of grip
The coating is resistant to residual oils and greases present on handled parts

STANDARDS AND CERTIFICATIONS
4X42B
4342
EN 420:2003 + A1:2009;
Category II
REACH Compliant
Cut resistance: A2
Silicone free
Image 1
Image 2
Image 1
Image 2
  • 2
  • 2
  • 1
  • 1
  • 1
3 of Cut protection glove HyFlex® 11-947
ProductAvailablePriceexcl. VAT