




€19.17/ pairexcl. VAT
€23.20incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Glove size | 8 |
Colour | Blue / Black |
Liner Colour | Black |
Coating Colour | Blue |
Gauge | 13 |
Length | 235 mm |
Cuff Style | Knitwrist |
Silicone-free | Yes |
Antistatic | No |
Category II | Yes |
EN 420:2003 + A1:2009 | Yes |