ALTREX

ALTREX Nevada push-up ladder 2x10 rungs

  • ERIKS:11955927
  • Manufacturer:8711563163300
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The Nevada is a ergonomic ladder with ERGO-GRIP. The ergonomic square profiled shape provides a sturdy, natural grip. When holding the ladder, arms and hands remain in a natural position. The rungs are convenient for standing. The top quality black coating is attractive as well as dirt-resistant. The ladders are equipped with a pressure-resistant spreading protection for additional safety in free use.
  • The great rung-to-rung distance of 28 cm allows the Nevada reform ladder to take you to unparalleled heights
  • The hooks enable the parts of the ladder to be secured
  • The top ladder can be removed from the three parts ladders
  • This ladder is easy to use in its push-up position due to the plastic guides and the top rolls at the ends.
  • The ladder has extra high rungs (30 mm). They offer support to your shins
  • The extra deep rungs with anti-slip standing surface ensure increased comfort and the bended beams provide stability.
Save to list

€430.00/ pieceexcl. VAT

€520.30incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of elements
2
Max. length
5.15 m
Number of rungs
20
Rung distance
280 mm
Model
NZO 2052
Minimum length
2.95 m
Max. load
150 kg
Weight
16 kg